LMC

LMC Elbow 90° brass fig. 90 female thread BSP 1/4"

  • ERIKS:11304511
Image 1
Save to list

€4.00/ pieceexcl. VAT

€4.84incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.00

-

10+

€3.60

10.00%

25+

€3.20

20.00%

50+

€2.80

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Norm
KIWA Certified
Shape
Elbow 90°
Material
Brass