LMC

LMC Elbow 90° brass 134 1.1/4"x1.1/4"

  • ERIKS:10042224
Image 1
Save to list

€31.23/ pieceexcl. VAT

€37.79incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.70

-

10+

€31.23

10.00%

25+

€27.76

20.00%

50+

€24.29

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Norm
KIWA Certified
Shape
Elbow 90°
Material
Brass