




€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHM |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN06 |
Maximum operating pressure | 315 bar |
Maximum operating pressure | 4568 psi |