
€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHW |
Material | AISI 316 |
Connection type | Welding coupling |
Hose fitting type | Weld |
Connection termination | Welded end |
Connection termination size | 19,0x1,5 (16,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |