
€95.00/ pieceexcl. VAT
€114.95incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHW |
Material | AISI 316 |
Connection type | Welding coupling |
Hose fitting type | Weld |
Connection termination | Welded end |
Connection termination size | 13,0x1,5 (10,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |