




€246.00/ pieceexcl. VAT
€297.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | SHUF-HP |
Type | SHUF-HP |
Code | SHUF-HP |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female thread 3pc |
Connection termination | Inner thread gas conical (BSPT) |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Norm | EN 14423 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 260 psi |