




€39.90/ pieceexcl. VAT
€48.28incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | GDU |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 210 bar |
Maximum operating pressure | 3045 psi |