

€781.58/ pieceexcl. VAT
€945.71incl. VAT
7 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €781.58 | - |
10+ | €735.60 | 5.88% |
25+ | €689.63 | 11.76% |
50+ | €551.70 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | AISI 316 |
Maximum operating pressure | 7 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 5" |
Connection termination 2 | Adapter (male) |