

€499.80/ pieceexcl. VAT
€604.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €499.80 | - |
10+ | €470.40 | 5.88% |
25+ | €441.00 | 11.76% |
50+ | €352.80 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 5 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 5" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 5" |
Seal material 2 | NBR |
Type of component | Quick Coupling |