

€30.94/ pieceexcl. VAT
€37.44incl. VAT
Estimated delivery date - 10/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.94 | - |
10+ | €29.12 | 5.88% |
25+ | €27.30 | 11.76% |
50+ | €21.84 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | Brass |
Maximum operating pressure | 18 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Coupler (female) |
Seal material 2 | NBR |