

€54.83/ pieceexcl. VAT
€66.34incl. VAT
17 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.83 | - |
10+ | €51.60 | 5.88% |
25+ | €48.38 | 11.76% |
50+ | €38.70 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | D |
Material | AISI 316 |
Code | D |
Maximum operating pressure | 18 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |