

€148.75/ pieceexcl. VAT
€179.99incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.75 | - |
10+ | €140.00 | 5.88% |
25+ | €131.25 | 11.76% |
50+ | €105.00 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | B |
Material | Aluminium |
Code | B |
Maximum operating pressure | 5 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 5" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 5" |
Seal material 2 | NBR |
Type of component | Quick Coupling |