

€138.55/ pieceexcl. VAT
€167.65incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.55 | - |
10+ | €130.40 | 5.88% |
25+ | €122.25 | 11.76% |
50+ | €97.80 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 3/4" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN20 |
Pressure rating flange | PN40 |
Seal material | NBR |
Maximum operating pressure at 20 °C | 18 bar |