

€367.20/ pieceexcl. VAT
€444.31incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €367.20 | - |
10+ | €345.60 | 5.88% |
25+ | €324.00 | 11.76% |
50+ | €259.20 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 2.1/2" |
Flange standard | ANSI |
Pressure rating flange | Class 150 (ASA 150lbs) |
Seal material | NBR |
Maximum operating pressure at 20 °C | 16 bar |