

€195.08/ pieceexcl. VAT
€236.05incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €195.08 | - |
10+ | €183.60 | 5.88% |
25+ | €172.13 | 11.76% |
50+ | €137.70 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLB |
Shape | Coupler (female) |
Execution | Flange |
Type | FLB |
Material | AISI 316 |
Coupling size | 1.1/4" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN32 |
Pressure rating flange | PN40 |
Seal material | NBR |
Maximum operating pressure at 20 °C | 18 bar |