

€40.38/ pieceexcl. VAT
€48.86incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.38 | - |
10+ | €38.00 | 5.88% |
25+ | €35.63 | 11.76% |
50+ | €28.50 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 2.1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN63 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |