

€17.43/ pieceexcl. VAT
€21.09incl. VAT
21 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.43 | - |
10+ | €16.40 | 5.88% |
25+ | €15.38 | 11.76% |
50+ | €12.30 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | C |
Material | Polypropylene PP |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 1" |
Seal material | EPDM |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN25 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 101 psi |