

€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.67 | - |
10+ | €3.30 | 10.00% |
25+ | €2.94 | 20.00% |
50+ | €2.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Type | 301 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Shape | Cap |