

€15.10/ pieceexcl. VAT
€18.27incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.10 | - |
10+ | €13.59 | 10.00% |
25+ | €12.08 | 20.00% |
50+ | €10.57 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Material | Brass |
Norm | KIWA Certified |
Type | 301 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Shape | Cap |