




€121.50/ pieceexcl. VAT
€147.01incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.50 | - |
10+ | €114.75 | 5.56% |
25+ | €108.00 | 11.11% |
50+ | €94.50 | 22.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | K/SAF |
Material | AISI 316 |
Code | K |
Maximum operating pressure | 25 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap Saflok |
Connection termination size 2 | 1.1/4" |
Seal material 2 | NBR |
Type of component | Cap/plug |