LMC

LMC Backing ring 316L EN1092/04 PN40 DN65®

  • ERIKS:12308231
Image 1
Image 2
Image 1
Image 2
Save to list

€99.40/ pieceexcl. VAT

€120.27incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.40

-

4+

€79.52

20.00%

10+

€69.58

30.00%

20+

€59.64

40.00%

30+

€49.70

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LMC
Material
Stainless steel 316L