

€349.78/ pieceexcl. VAT
€423.23incl. VAT
Estimated delivery date - 07/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €349.78 | - |
10+ | €329.20 | 5.88% |
25+ | €308.63 | 11.76% |
50+ | €246.90 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Brass |
Maximum operating pressure | 5 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 6" |
Connection termination 2 | Adapter (male) |