

€58.72/ pieceexcl. VAT
€71.05incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 31/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.39 | - |
10+ | €58.72 | 5.88% |
25+ | €55.05 | 11.76% |
50+ | €44.04 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | F |
Material | Brass |
Maximum operating pressure | 11 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 1/2" |
Connection termination 2 | Adapter (male) |