

€748.85/ pieceexcl. VAT
€906.11incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €748.85 | - |
10+ | €704.80 | 5.88% |
25+ | €660.75 | 11.76% |
50+ | €528.60 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | A |
Material | Brass |
Maximum operating pressure | 5 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 5" |
Connection termination 2 | Adapter (male) |