

€124.53/ pieceexcl. VAT
€150.68incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.53 | - |
10+ | €117.20 | 5.88% |
25+ | €109.88 | 11.76% |
50+ | €87.90 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 3/4" |
Flange standard | EN 1092 |
Nominal inner diameter of flange | DN20 |
Pressure rating flange | PN40 |
Maximum operating pressure at 20 °C | 18 bar |