

€348.93/ pieceexcl. VAT
€422.21incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €348.93 | - |
10+ | €328.40 | 5.88% |
25+ | €307.88 | 11.76% |
50+ | €246.30 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | FLA |
Shape | Adapter (male) |
Execution | Flange |
Type | FLA |
Material | AISI 316 |
Coupling size | 2.1/2" |
Flange standard | ANSI |
Pressure rating flange | Class 150 (ASA 150lbs) |
Maximum operating pressure at 20 °C | 16 bar |