

€263.08/ pieceexcl. VAT
€318.33incl. VAT
Estimated delivery date - 10/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €263.08 | - |
10+ | €247.60 | 5.88% |
25+ | €232.13 | 11.76% |
50+ | €185.70 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 5" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN125 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |