

€33.49/ pieceexcl. VAT
€40.52incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.49 | - |
10+ | €31.52 | 5.88% |
25+ | €29.55 | 11.76% |
50+ | €23.64 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LMC |
Type | E |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Adapter |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN75 |
Maximum operating pressure | 9 bar |
Maximum operating pressure | 130 psi |