LISTA

LISTA Underlay, blue 3mm 447x600

  • ERIKS:12395222
  • Manufacturer:7612269013863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Foam inlay for drawers 27x36 E

•    Design
Useable drawer space: WxD 459x612 mm.



•    Design
Dimensions: WxD 447x600 mm.
Material: PE 35 laminated, heat resistant up to 112 °C, non-flammable,
resistant to oils, petrol and detergent, environmentally friendly.

Save to list

€26.33/ pieceexcl. VAT

€31.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
447 mm
Depth
600 mm
Colour
Blue