LISTA

LISTA Drawer cabinet 75 height 1000mm, 7 drawers 50mm/2x75mm/100mm/200mm grey

  • ERIKS:11887485
  • Manufacturer:7612269000900
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 36x36 E, height 1000 mm, with 7 drawers

•    Design
dimensions: WxD 717x725 mm (36x36 E).
Useable drawer space: WxD 612x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€1,630.51/ pieceexcl. VAT

€1,972.92incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
717 mm
Depth
725 mm
Height
1000 mm
Colour
Grey
RAL-number
7,035
Type of closure
Cylinder
Number of drawers
7 pce
Load Capacity
75 kg