LISTA

LISTA Drawer cabinet 200kg, blue, height 1450mm 9 drawers 2x75 2x100 2x150 2x200 1x300

  • ERIKS:12966519
  • Manufacturer:7612269044973
Image 1
Image 2
Image 1
Image 2
Drawer cabinet 54x36 E, height 1450 mm, with 9 drawers

•    Design
dimensions: WxD 1023x725 mm (54x36 E).
Useable drawer space: WxD 918x612 mm.
Locking system: Key Lock, standard locking with exchangeable cylinder, incl. 2 keys and key number.
Single drawer lock: as standard.

Save to list

€3,321.83/ pieceexcl. VAT

€4,019.41incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LISTA
Width
1023 mm
Depth
725 mm
Height
1450 mm
RAL-number
5012
Number of drawers
9 pce
Load Capacity
200 kg