LINK-SEAL

LINK-SEAL Link seal EPDM LS 575 C Steel galvanised

  • ERIKS:11047825
Image 1
Link-Seal wall pass - Standard (Performance electrically insulating). Temperature resistance: -40 ° C to +80° C.
Link: EPDM rubber, general purpose water, air and humid environment. Bolts and nuts zinc plated quality DIN933/934 8.8.
Pressure plate: 30% PA-reinforced fiberglass for electrical insulation and the cathodic protection 6.6. Rubber color: black.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LINK-SEAL
Series
C
Type wall seal
LS 575 C
Material
EPDM
Wall/partition/floor thickness
150 mm
Colour
Black
Airtight
Yes
Watertight
Yes
Stench-tight
Yes
Sound-absorbing
Yes
Material bolts and nuts
Steel galvanised
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
120 °C