

€17.60/ pieceexcl. VAT
€21.30incl. VAT
135 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LINK-SEAL |
Series | S |
Type wall seal | LS 300 S-316 |
Material | EPDM |
Wall/partition/floor thickness | 100 mm |
Colour | Black |
Airtight | Yes |
Watertight | Yes |
Stench-tight | Yes |
Sound-absorbing | Yes |
Material bolts and nuts | Stainless steel 316 (V4A) |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 120 °C |