




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LESER |
Series | 437 |
Type | 11512 |
Norm | ISO 4126-1 |
Model | Spring-loaded safety valve |
Construction type | Right-angled |
Housing material inlet side | Steel |
Material quality inlet side | 1.4104 |
Housing material outlet side | Steel |
Material quality outlet side | 1.4104 |
Nominal inner diameter inlet side | 1/2" (15) |
Connection inlet side | External thread (BSPP) |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 1/2" (15) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | ISO 228-1 |
Adjustment range | from 4.76 to 7.5 bar |
Blow-off characteristic | Low-lifting |
Valve bore | 10 mm |
Valve lifter | Closed |
Gastight valve | Yes |
Spring cap, closed | Yes |
Material spring bonnet | 1.4104 |
Material disc | 1.4122 |
Seat material | 1.4104 |
Sealing | Steel |
Bellows seal | No |
Spring material | 1.4310 |
Spindle material | 1.4021 |
Medium temperature | from -10 to 220 °C |