LEGRIS

LEGRIS Twin polyurethane tube, 1420U08 41, 8x5.5mm, blue en black, 25 meter

  • ERIKS:23215257
  • Manufacturer:820099187259
Image 1
Save to list

€151.05/ per boxexcl. VAT

€182.77incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1420U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Blue / Black
Minimum bending radius
20 mm