LEGRIS

LEGRIS Twin polyurethane tube, 1420U08 11, 8x5.5mm, black en black, 25 meter

  • ERIKS:23216180
  • Manufacturer:0820099187211
Image 1
Save to list

€154.85/ pieceexcl. VAT

€187.37incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1420U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
20 mm