




€6.95/ pieceexcl. VAT
€8.41incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0191 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 9 mm |
Nominal size | 7 |
Wrench width | 17 mm |
Operation temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
D1 | 9 mm |
E | 9.5 mm |
F | 17 mm |
K | 5 mm |
L | 22.5 mm |
€2.14/ pieceexcl. VAT
€2.59incl. VAT
28 In stock - Estimated delivery date 09/11/2026