




€15.90/ pieceexcl. VAT
€19.24incl. VAT
56 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0136 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Hose inside diameter | 13.7 mm |
Nominal size | 13 |
Wrench width | 22 mm |
Operation temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
D1 | 13 mm |
D2 | 13.7 mm |
F | 22 mm |
L | 41 mm |
L1 | 20 mm |
T | 11 mm |