




€19.90/ pieceexcl. VAT
€24.08incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0136 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Hose inside diameter | 12.7 mm |
Nominal size | 12 |
Wrench width | 27 mm |
Operation temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
D1 | 12 mm |
D2 | 12.7 mm |
F | 27 mm |
L | 44 mm |
L1 | 20 mm |
T | 10 mm |