




€5.95/ pieceexcl. VAT
€7.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0123 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Hose inside diameter | 15 mm |
Nominal size | 13 |
Wrench width | 17 mm |
Operation temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
D1 | 15 mm |
F | 17 mm |
L | 45.5 mm |
L1 | 29.5 mm |
T | 7 mm |