




€16.60/ pieceexcl. VAT
€20.09incl. VAT
Sold per: 10Min. order: 10
1 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Stud Fitting |
Manufacturer ID | 3169 10 13 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Extended | Yes |
Oscillation | Yes |
Weight | 28 g |
C | G1/4 |
D | 10 mm |
E | 5.5 mm |
F | 16 mm |
G | 16 mm |
H | 40.5 mm |
L | 34.5 mm |