




€71.60/ pieceexcl. VAT
€86.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Elbow |
Manufacturer ID | 3809 08 13 |
Shape | L-shaped |
Material | Stainless steel 316L |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 45 g |
C | R1/4 |
D | 8 mm |
F | 14 mm |
G | 14.5 mm |
H | 34 mm |
L | 24.9 mm |
L/2 | 12.45 mm |