




€6.94/ pieceexcl. VAT
€8.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0675 |
Housing material | Sinterbronze |
Port thread type | Metric |
Port Size | M 5 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | M 5x0.8 mm |
F | 7 mm |
L | 16 mm |
L1 | 12 mm |