




€2.91/ pieceexcl. VAT
€3.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0677 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/8 mm |
H | 6 mm |