




€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0677 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/2 mm |
H | 8 mm |