

€2.12/ pieceexcl. VAT
€2.57incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 29/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0610 |
Housing material | Sinterbronze |
Port thread type | NPT |
Port Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | NPT1/8 mm |
J | 8 mm |
L | 22.5 mm |
L1 | 18 mm |