




€5.95/ pieceexcl. VAT
€7.20incl. VAT
40 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0132 |
Series | 0132 |
Nominal inner diameter of hose | 9.5 |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 19 mm |
L | 34 mm |
D | 10 mm |
D2 | 16 mm |
T | 7.5 mm |
L1 | 14 mm |
D1 | 9.5 mm |
F | 19 mm |
G | 19.5 mm |