LEGRIS

LEGRIS reel 300m PE-FDA tubing 1030Y06F04 polyethylene 6,0x4,0 blue

  • ERIKS:12261275
Image 1
Save to list

€305.90/ pieceexcl. VAT

€370.14incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1030Y
Hose material
Polyethylene
Internal diameter
4 mm
Outer diameter
6 mm
Roller length
300 m
Colour
Blue
Minimum bending radius
32 mm