LEGRIS

LEGRIS reel 150m PE-FDA tubing 1015Y10F04 polyethylene 10,0x7,0 blue

  • ERIKS:12261209
Image 1
Save to list

€325.85/ pieceexcl. VAT

€394.28incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1015Y
Hose material
Polyethylene
Internal diameter
7 mm
Outer diameter
10 mm
Roller length
150 m
Colour
Blue
Minimum bending radius
40 mm