LEGRIS

LEGRIS reel 150m PE-FDA tubing 1015Y06F04 polyethylene 6,0x4,0 blue

  • ERIKS:12261191
Image 1
Save to list

€168.63/ pieceexcl. VAT

€204.04incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1015Y
Hose material
Polyethylene
Internal diameter
4 mm
Outer diameter
6 mm
Roller length
150 m
Colour
Blue
Minimum bending radius
32 mm